Buy more than* S$200* and get FREE SHIPPING

  • Wire for Package Fastening and Pulling
  • Wire for Package Fastening and Pulling
  • Wire for Package Fastening and Pulling
  • Wire for Package Fastening and Pulling
  • Wire for Package Fastening and Pulling

Wire for Package Fastening and Pulling JDWS12-40

Item.#
03363114
Mfr.#
JDWS12-40
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Finished with wire rope tension and stand. Do not use a sling lift for suspension of work load.
Wire Diameter (a)(mm)
12
Application
For tightening and tensioning
Impeller Eye Measurement (mm)
200
Working Load (kg)
1200
Wire Length (b)(m)
4