Buy more than* S$200* and get FREE SHIPPING

  • Reflective Color Tape
  • Reflective Color Tape
  • Reflective Color Tape

Reflective Color Tape J3870

4.60 (5)
Item.#
03363272
Mfr.#
J3870
Package Qty.
1Roll
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
For display on vehicles and machinery. Recognition display for safety helmets.
Adhesive
Acrylic system
Tape Length (m)
5
Tape Width (mm)
45
Color
Tiger
Grip
Tiger
Tape Thickness (mm)
0.24
Base Material
Polyester film (Reflective glass spheres)
Weight (g)
100
TRUSCO Part Number
391-4836
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used to paste on floor, wall, pillar etc. for alerting attention of dangerous part.
4
From Japan
On 2015-09-11 09:46:52
It is more durable than other materials and just good for safety display. I want the price to make efforts to reduce it.
This review is about item#03363272.
Safety measure
5
From Japan
On 2015-09-08 09:49:42
Commonly usable
This review is about item#03363272.
It is used to display the dangerous parts in the factory
5
From Japan
On 2014-11-12 14:37:22
Unlike other types, this trapecte is a reflection type so it is noticeable when light hits even in a dark place that point is good.
This review is about item#03363272.
Paste as a warning sign of collision prevention on pillar of garage
4
From Japan
On 2014-07-11 11:23:03
It is flexible, it has high followability to planes, corner parts etc, so that pasting work can be done smoothly. Reflective performance is outstanding. 6 to 7 years ago we used the same product on carport pillar, but we still have durability without cracking, discoloration etc. The quality of Nitoms is truly.
This review is about item#03363272.
Used to paste on the ropeway's rail post and use it to check the position of the support post during nighttime operation
5
From Japan
On 2012-01-16 12:57:25
I am going to irradiate a 400 W mercury lamp (about 150 m) towards the tape and check the position of the column with a monitor camera, but you can check the bright and brightly shining condition on the monitor. I am satisfied because I understand better than I expected.
This review is about item#03363272.