Buy more than* S$200* and get FREE SHIPPING

  • Safety Stripe Cloth Tape
  • Safety Stripe Cloth Tape
  • Safety Stripe Cloth Tape

Safety Stripe Cloth Tape J3840

5.00 (1)
Item.#
03363281
Mfr.#
J3840
Package Qty.
1Roll
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Indication of hazardous materials, keep out places. To prevent accidents, at construction sites, warehouses, parking.
Tape Thickness (mm)
0.26
Base Material
Staple fiber
Tape Width (mm)
50
Adhesive
Rubber type
Tape Length (m)
25
Color
Tiger
Weight (g)
390
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Secure area
5
From Japan
On 2017-09-01 16:20:45
Manufacturer name Nitoms · · There is peace of mind of adhesive strength and we recommend it It is a satisfactory product such as thickness · adhesive strength
This review is about item#3363281.