Buy more than* S$200* and get FREE SHIPPING

  • ALGRID Safety Sneakers

ALGRID Safety Sneakers A-34000

3.91 (79)
Item.#
03363464
Mfr.#
A-34000
Package Qty.
1Pair
Ship pack of
1
38.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Catch-Phrase
Features a wide 4E size for comfortable wear.
Foot Width
4E, 4E, 4E
Material (Sole)
EVA, rubber (2-layer), EVA / Two-layer rubber structure
Standard
JSAA A species, JPSA CERTIFICATION
Color
gray, Gray
Remarks
The brand name and part number changes as soon as it is out of stock. There is no change of specification of the body of the shoe .Brand name: ALGRID, Model No. :A-34000
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
About 450 (25.5cm), About 450 (25.5 cm)
Material (Skin)
Synthetic leather, mesh, Synthetic leather + mesh
Type
sneakers, Sneakers
Size (cm)
22, 22, 22.0
Purpose
For regular work, Regular work, Regular work, Regular work, Regular work, For regular work, Regular work, Regular work, Regular work, Regular work
Customer Reviews
5 star 33
4 star 24
3 star 9
2 star 8
1 star 5
Review Rating: 3.91
79 Customer Reviews
The reviews are automatic translation.
Sheet metal work
5
From Japan
On 2017-05-14 18:10:50
I am comfortable and very satisfied. I think Cospa is good.
This review is about item#3363561.
Work shoes
3
From Japan
On 2017-03-24 18:44:05
There is no problem. In addition, it purchases if necessary.
This review is about item#3363674.
Field work
4
From Japan
On 2017-03-03 17:57:59
Since the safety shoes are large there are many, were in one small size (usually 24.0cm, EEE position). It is almost snug, but I feel the nails of thumb is hit a little. Since part of the shell is pressed with Velcro, so I think not even somewhat loosely problem, next time to buy the usual size, I will try to adjust the thickness of the insoles and socks.
This review is about item#3392654.
Work in the press shop
2
From Japan
On 2017-01-18 10:04:07
Color was black and gray though it is named navy. Because it was different from the image I thought the mistake, but has become a navy also to commodity tag also in the box. I thing is good.
This review is about item#3364033.
Control work in the temporary Cash Machine of weed
5
From Japan
On 2016-12-22 09:13:43
Slip lightweight in slope work, less fatigue in long hours of work.
This review is about item#3363516.
in the factory
5
From Japan
On 2016-10-21 08:52:23
No quality, inventory size for a long time use impression problem Expensive price to other companies similar products
This review is about item#03363586.
Factory work
2
From Japan
On 2016-07-22 11:20:38
A rise to complaints recently. Saul comes immediately peeled off. (Near the top) heel parts become Gasugu useless. I think that the other is good.
This review is about item#03363692.
Work in general in the Iron Works
5
From Japan
On 2016-07-03 16:50:05
Price is also reasonable, comfort, durability is good, we have to repeat this product in recent years.
This review is about item#03363516.
As normal footwear
4
From Japan
On 2016-05-23 18:16:36
Since the maintenance work is always wearing safety shoes. To purchase well so cheap, but the quality of the shoe sole is required replacement to wear two months about not so good
This review is about item#03363543.
Sheet-metal working
4
From Japan
On 2016-05-17 16:26:08
Choose from two colors, there is also satisfaction of people who try use was high, bought it continued. In addition, there is also a commodity standard JSAA, safe even cheaper !!
This review is about item#03363674.