Buy more than* S$200* and get FREE SHIPPING

  • ALGRID Safety Sneakers

ALGRID Safety Sneakers A-34000

3.92 (90)
Item.#
03363473
Mfr.#
A-34000
Package Qty.
1Pair
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Catch-Phrase
Features a wide 4E size for comfortable wear.
Foot Width
4E, 4E, 4E
Material (Sole)
EVA, rubber (2-layer), EVA / Two-layer rubber structure
Standard
JSAA A species, JPSA CERTIFICATION
Size (cm)
22.5, 22.5, 22.5
Purpose
Regular work, Regular work, Regular work, Regular work, Regular work, Regular work, Regular work, Regular work
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
About 450 (25.5cm), About 450 (25.5 cm)
Material (Skin)
Synthetic leather, mesh, Synthetic leather + mesh
Type
sneakers, Sneakers
Color
gray, Gray
Remarks
The brand name and part number changes as soon as it is out of stock. There is no change of specification of the body of the shoe .Brand name: ALGRID, Model No. :A-34000
Customer Reviews
5 star 40
4 star 25
3 star 9
2 star 10
1 star 6
Review Rating: 3.92
90 Customer Reviews
The reviews are automatic translation.
When working on a lathe
5
From Japan
On 2018-02-06 15:28:45
Although it thinks that it is good if it is light and easy to wear it makes it hard to stain.
This review is about item#3363674.
General work
2
From Japan
On 2017-12-28 09:17:09
There is room in size and it is easy to wear, carefully 5th stick. But is this lot a product error? Do you feel slightly small? My legs hurt if I'm wearing it for about two hours. Is it such a thing on a price basis?
This review is about item#3363701.
Transportation
2
From Japan
On 2017-12-03 09:24:26
I felt that it is difficult to use in winter because there is almost no heat insulation. I will get cold from my feet.
This review is about item#3364033.
When assembling products, painting products
5
From Japan
On 2017-11-17 09:43:28
It is easy to wear. It is wide and feet are not painful. Velcro tape type and easy to use
This review is about item#03363692.
Hiking and everyday use
5
From Japan
On 2017-09-29 14:48:30
Good color design. I am concerned about a little heavy, but the bottom is solid and firm, and because it is toe protection it is safe to wear anywhere. I am glad that there are solid shoes with big size.
This review is about item#3363717.
For work
5
From Japan
On 2017-09-16 11:50:32
I bought it for work. Because it is magic, it can be done easily even when you wear it.
This review is about item#3363491.
Construction machinery, farm equipment repair
4
From Japan
On 2017-09-12 02:57:04
The comfort is so so. It would be nice to be a bit lighter if you want it.
This review is about item#03363674.
When car maintenance work
1
From Japan
On 2017-08-21 14:45:18
As the price is cheap, A hole opened and water penetrated in less than a month since the shoe sole was thin, I can not walk outside on a rainy day!
This review is about item#3363552.
Work in the factory
5
From Japan
On 2017-08-21 12:20:01
· We will continue to purchase. It is an impression that lasted for the price.
This review is about item#3363701.
Daily use with light work
5
From Japan
On 2017-07-18 16:38:32
Design is good and lightweight, removable ready Frequently ask questions on purchasing method from others.
This review is about item#03363534.