Buy more than* S$200* and get FREE SHIPPING

  • ALGRID Safety Sneakers

ALGRID Safety Sneakers A-34000

3.91 (79)
Item.#
03363534
Mfr.#
A-34000
Package Qty.
1Pair
Ship pack of
1
41.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Catch-Phrase
Features a wide 4E size for comfortable wear.
Foot Width
4E, 4E, 4E
Material (Sole)
EVA, rubber (2-layer), EVA / Two-layer rubber structure
Standard
JSAA A species, JPSA CERTIFICATION
Size (cm)
25.5, 25.5, 25.5
Purpose
Regular work, Regular work, Regular work, Regular work, Regular work, Regular work, Regular work, Regular work
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
About 450 (25.5cm), About 450 (25.5 cm)
Material (Skin)
Synthetic leather, mesh, Synthetic leather + mesh
Type
sneakers, Sneakers
Color
gray, Gray
Remarks
The brand name and part number changes as soon as it is out of stock There is no change of specification of the body of the shoe . Brand name:ALGRID, part No.:A-34000
Customer Reviews
5 star 33
4 star 24
3 star 9
2 star 8
1 star 5
Review Rating: 3.91
79 Customer Reviews
The reviews are automatic translation.
Sheet metal work
5
From Japan
On 2017-05-14 18:10:50
I am comfortable and very satisfied. I think Cospa is good.
This review is about item#3363561.
Work shoes
3
From Japan
On 2017-03-24 18:44:05
There is no problem. In addition, it purchases if necessary.
This review is about item#3363674.
Field work
4
From Japan
On 2017-03-03 17:57:59
Since the safety shoes are large there are many, were in one small size (usually 24.0cm, EEE position). It is almost snug, but I feel the nails of thumb is hit a little. Since part of the shell is pressed with Velcro, so I think not even somewhat loosely problem, next time to buy the usual size, I will try to adjust the thickness of the insoles and socks.
This review is about item#3392654.
Work in the press shop
2
From Japan
On 2017-01-18 10:04:07
Color was black and gray though it is named navy. Because it was different from the image I thought the mistake, but has become a navy also to commodity tag also in the box. I thing is good.
This review is about item#3364033.
Control work in the temporary Cash Machine of weed
5
From Japan
On 2016-12-22 09:13:43
Slip lightweight in slope work, less fatigue in long hours of work.
This review is about item#3363516.
in the factory
5
From Japan
On 2016-10-21 08:52:23
No quality, inventory size for a long time use impression problem Expensive price to other companies similar products
This review is about item#03363586.
Work in the factory
2
From Japan
On 2016-07-22 11:20:38
Recently price has risen and I am dissatisfied. The sole comes off immediately. The part of the heel (upper one) will be bad. Other than that I think it is good.
This review is about item#03363692.
Work in the ironworks in general
5
From Japan
On 2016-07-03 16:50:05
The price is also reasonable, comfortable, durable well, I have been repeating this product for several years.
This review is about item#03363516.
As ordinary footwear
4
From Japan
On 2016-05-23 18:16:36
I am constantly wearing safety shoes because I am doing maintenance work. I purchase it often because it is inexpensive, but the quality of the shoe sole is not very good and I need to change it in about 2 months
This review is about item#03363543.
Sheet metal processing
4
From Japan
On 2016-05-17 16:26:08
There are things that you can choose from two colors, and the satisfaction level of the people who tried and used was high, so I will continue to order. Moreover, it is also a product of the standard JSAA, and it is safe even at low price !!
This review is about item#03363674.