Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Lashing Belt
  • Heavy Duty Lashing Belt
  • Heavy Duty Lashing Belt
  • Heavy Duty Lashing Belt
  • Heavy Duty Lashing Belt

Heavy Duty Lashing Belt LBR603/OP10-30OP

5.00 (1)
Item.#
03363796
Mfr.#
LBR603/OP10-30OP
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Fixed Side Belt Length (m)
1
Belt Width (mm)
50
Type
LBR603 (FOR MEDIUM AND HEAVY TRUCKS) SERIES
Winding Side Belt (m)
3
Belt Length (m)
1(fixation), 3 (rolling up)
Material (belt)
Polyester
Thickness (mm)
2.0
Breaking Strength (kgf)
1500
Terminal Specification
One piece
Application
Van trucks, medium trucks
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixed at the time of transportation of tempered glass inside the company
5
From Japan
On 2014-06-23 07:47:28
I purchased it last time and it was easy to use and durable, so it was popular with the driver so I repeated it.
This review is about item#06881156.