Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Heavy Duty Lashing Belt
  • Heavy Duty Lashing Belt
  • Heavy Duty Lashing Belt
  • Heavy Duty Lashing Belt

Heavy Duty Lashing Belt LBR300/L10-40L

5.00 (1)
Item.#
03363814
Mfr.#
LBR300/L10-40L
Package Qty.
1PC
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Truck cargo fastening
Belt Width (mm)
35
Material
Polyester
Winding Side Belt (m)
4
Type
LBR300 (for light trucks) series
Fixed Side Belt Length (m)
1
Thickness (mm)
2.0
Breaking Strength (kgf)
2000
Terminal Specification
Aperture sewing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Propane gas delivery prevention fall prevention
5
From Japan
On 2014-12-20 14:59:09
Very good.
This review is about item#03363814.