Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Lashing Belt
  • Heavy Duty Lashing Belt
  • Heavy Duty Lashing Belt
  • Heavy Duty Lashing Belt

Heavy Duty Lashing Belt LBR300/CF10-40CF

5.00 (1)
Item.#
03363823
Mfr.#
LBR300/CF10-40CF
Package Qty.
1PC
Ship pack of
1
84.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Truck cargo fastening
Belt Width (mm)
35
Material
Polyester
TRUSCO Part Number
370-5536
Winding Side Belt (m)
4
Fixed Side Belt Length (m)
1
Thickness (mm)
2.0
Type
LBR300 (for light trucks) series
Breaking Strength (kgf)
2000
Terminal Specification
Cross hook
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Propane gas delivery prevention fall prevention
5
From Japan
On 2014-12-20 14:59:09
Very good.
This review is about item#03363814.