Buy more than* S$200* and get FREE SHIPPING

  • Belt Cargo Fastening Machine
  • Belt Cargo Fastening Machine
  • Belt Cargo Fastening Machine
  • Belt Cargo Fastening Machine
  • Belt Cargo Fastening Machine

Belt Cargo Fastening Machine AWR-300L

Item.#
03363857
Mfr.#
AWR-300L
Package Qty.
1PC
Ship pack of
1
51.82 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Breaking Strength (kgf)
1600
Belt Width (mm)
35
Terminal Specification
Aperture sewing
Type
A series
Working Load (kg)
300
Description 2
Pursuit of low price! Imported goods!
Belt Length (m)
1(fixation).4 (rolling up)