Buy more than* S$200* and get FREE SHIPPING

  • Belt Cargo Fastening Machine
  • Belt Cargo Fastening Machine
  • Belt Cargo Fastening Machine
  • Belt Cargo Fastening Machine
  • Belt Cargo Fastening Machine

Belt Cargo Fastening Machine AWR-300J

Item.#
03363866
Mfr.#
AWR-300J
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Breaking Strength (kgf)
1600
Belt Width (mm)
35
Terminal Specification
J hook
Type
A-SERIES
Working Load (kg)
300
Description 2
Pursuit of low price! Imported goods!
Belt Length (m)
1(fixation), 4 (rolling up)