Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Belt Cargo Fastening Machine
  • Belt Cargo Fastening Machine
  • Belt Cargo Fastening Machine
  • Belt Cargo Fastening Machine
  • Belt Cargo Fastening Machine

Belt Cargo Fastening Machine AWR-600L

5.00 (1)
Item.#
03363875
Mfr.#
AWR-600L
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Breaking Strength (kgf)
2500
Belt Length (m)
1(fixation).5 (rolling up)
Type
A series
Terminal Specification
Aperture sewing
Working Load (kg)
500
Belt Width (mm)
50
Description 2
Pursuit of low price! Imported goods!
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dump load tightening
5
From Japan
On 2017-05-13 10:45:08
Although I bought while purchasing a similar product before while using a little doubt because I could not use it at all, it can be quite usable. I am saying that the employees I use are also good. I think that it is a good product because it has never been durable to tighten the load.
This review is about item#3363875.