Buy more than* S$200* and get FREE SHIPPING

  • Single Ball S25/BA15s 24V
  • Single Ball S25/BA15s 24V
  • Single Ball S25/BA15s 24V

Single Ball S25/BA15s 24V A4587M

4.33 (6)
Item.#
03364067
Mfr.#
A4587M
Package Qty.
1Box(10PC)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Glass Bulb Type
S25
Rated Voltage (V)
24
Rated Power (W)
25
Color
Clear
Connector
BA15s
Application
Tail light, cornering, turn signal lamp
Type
Single ball
Compatible
Turn signal lamp (directional light) back lamp (backup light)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
illumination
2
From Japan
On 2016-08-17 18:02:59
dark. I want a little more bright.
This review is about item#5839881.
As a spare bulb
5
From Japan
On 2016-05-25 13:20:27
I like both the durability and the price I repeat many times.
This review is about item#03364067.
To spare
5
From Japan
On 2015-06-03 16:15:19
To spare several trucks
This review is about item#03364067.
Change of blinker ball
5
From Japan
On 2014-07-16 09:31:44
usually
This review is about item#03364067.
Light bulb exchange
4
From Japan
On 2012-11-23 06:14:58
I can trust.
This review is about item#05839872.
Sales car
5
From Japan
On 2012-06-18 13:17:21
It's cheap.
This review is about item#05839897.