Buy more than* S$200* and get FREE SHIPPING

  • Single Ball G18/BA15s 24V
  • Single Ball G18/BA15s 24V
  • Single Ball G18/BA15s 24V
  • Single Ball G18/BA15s 24V

Single Ball G18/BA15s 24V A4135M

4.73 (11)
Item.#
03364076
Mfr.#
A4135M
Package Qty.
1Box(10PC)
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Glass Bulb Type
G18
Rated Voltage (V)
24
Rated Power (W)
12
Color
Clear
Connector
BA15s
Application
License lamp, parking, stop lamp
Type
Single ball
Compatible
Position lamp license lamp (number-plate light)
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2017-04-26 15:35:50
I am always durable and I will order. I will place an order as soon as stocks run out.
This review is about item#3364076.
Track Maintenance
5
From Japan
On 2017-02-12 15:08:34
It is still reliable It is also stable with less bulb break
This review is about item#3364076.
To the marker lamp
5
From Japan
On 2016-10-21 21:27:38
I was worried because the price was cheap, but no problem at all. Satisfied with price and quality which can not be purchased elsewhere
This review is about item#3364076.
Ship's signal light replacement bulb
5
From Japan
On 2016-09-29 18:36:04
I am satisfied with both price and performance.
This review is about item#5840055.
For track body
5
From Japan
On 2016-05-23 16:35:03
The product of Stanley company seems to be somewhat different from those of other companies and it is good to have it so it will be re-purchased.
This review is about item#03364076.
For truck
4
From Japan
On 2014-03-14 14:17:23
Because it is cheaper than the local parts store, I will always purchase it.
This review is about item#03364076.
For truck
4
From Japan
On 2013-03-06 17:25:33
I always bought it here
This review is about item#03364076.
Track marker lamp
5
From Japan
On 2013-02-06 07:59:15
Previously, I have used Stanley's products, but there is no problem in performance. I usually purchase it from a major auto parts maker with a deal, but it is not as cheap as this. I would like to use it from now on.
This review is about item#03364076.
For track lighting replacement
5
From Japan
On 2012-11-18 06:48:33
I am thankful for this price with a maker item.
This review is about item#03364076.
Replacement of light bulbs
5
From Japan
On 2012-04-30 13:37:57
Can be relieved by manufacturers
This review is about item#03364076.