Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ricoh imagio Toner Type 1, Genuine

Ricoh imagio Toner Type 1, Genuine Tonar Type1/Black

5.00 (1)
Item.#
03364112
Mfr.#
Tonar Type1/Black
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Printable Number of Sheets (Printing A4/5%)
7000
Weight (g)
350
Type
Genuine product
Manufacturer compatible models
Ricoh Co., Ltd.
Color
Black
Compatible
[] Imagio CF250/CF250T/CF325/CF325T/CF325V/CF325VT/CF350/CF355/DA250/DA250T/DA325/DA325T/DA355/DA355T/DA405/MF-FD355 model 4/MF-P250 (T) model 5e/MF- P250 model A/MF-P355 model 5/MF-P355 model 5e
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is a consumable item of a copy machine, so it is used for replenishment.
5
From Japan
On 2013-06-28 16:38:39
Since it is a genuine product, it can be used without any problems. Also, since the price is quite cheap than buying from Ricoh (even at other company's dealers) I do not think we need to buy it elsewhere. I would like to buy another type of toner as long as it is cheap.
This review is about item#03364112.