Buy more than* S$200* and get FREE SHIPPING

  • Hand Power Puller, 1T
  • Hand Power Puller, 1T
  • Hand Power Puller, 1T
  • Hand Power Puller, 1T
  • Hand Power Puller, 1T
  • Hand Power Puller, 1T
  • Hand Power Puller, 1T

Hand Power Puller, 1T PW-100

3.86 (22)
Item.#
03365905
Mfr.#
PW-100
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Wire is delivered with double specification. It is possible to change a single specification., Wire is delivered with double specification. It is possible to change a single specification.
Maximum Load (kgf)
about 600 (at the time of single use), about 1200 (at the time of double use)
Movement Distance (m)
Approx 2.4
Wire Length (m)
about 2.9 ( at the time of single)
Type
Manual
Purpose
For moving machinery inside the factory. For setting fence and wire cable .For truck load fastening., For moving machinery inside the factory. For setting fence and wire cable .For truck load fastening.
Maximum Load (kN)
about 6 (at the time of single use), about 12 (at the time of double use)
Hook Opening (mm)
15
Wire Diameter (phi mm)
5.0
Application 2
For leisure.For towing boat / motor traction.
Customer Reviews
5 star 9
4 star 5
3 star 4
2 star 4
1 star 0
Review Rating: 3.86
22 Customer Reviews
The reviews are automatic translation.
Well I will do the least work.
3
From Japan
On 2018-01-07 18:30:01
Making is cheap. But I will do the least work, so I want to use it without doing too much work.
This review is about item#3365905.
Logging operation
5
From Japan
On 2017-12-26 17:34:27
I was looking for an affordable winch in the logging of the standing trees. It was so cheap that I tried it for 1 t for the time being, but I had enough to use it unless I had to use such unreasonable usage as exceeding the load bearing capacity. Now I am using 2 tons for 2 tons and I am very saved to work safely.
This review is about item#3365905.
Load tightening
2
From Japan
On 2017-06-05 11:13:33
When load is tightened with force, whether the axis is bent, it will not move. Bought two units, both units. I want strength to increase.
This review is about item#3365905.
Pulling with tree felling
5
From Japan
On 2017-04-18 18:01:38
It was saved by ease of use, good price and cheap good products.
This review is about item#3365905.
Towing of a fallen tree
2
From Japan
On 2017-03-17 19:45:42
It is easy to purchase for price. It is good when pulling, but it is difficult to operate when loosening, and efficiency is bad. Improvement is necessary to be able to unlock safely and lightly and to enable rewinding.
This review is about item#3365905.
I draw things (haha)
3
From Japan
On 2016-10-27 16:29:06
I use it to pull things (lol) There is no particular problem
This review is about item#3365905.
Rope drawing
5
From Japan
On 2016-10-14 02:03:21
I used it to stretch a rope with a diameter of 40 mm and 15 m. It is impossible for people's power, but once you use this you can easily pull tensile strength.
This review is about item#03365905.
Lifting heavy objects
5
From Japan
On 2015-12-17 20:36:29
Usability is easy and easy to use. It seems like 1t so I think that this is fine for the diameter of the wire, but in other words, I think it would be better if it could be used a little longer. I am satisfied.
This review is about item#03365905.
Lifting luggage
3
From Japan
On 2014-10-13 00:45:16
I hope it will be easier to unlock it a little more.
This review is about item#03365905.
Packing tightening
4
From Japan
On 2013-03-18 12:31:39
Although it was used as a loader, it is sturdy and sufficient quality for the price. However, since there is no instruction manual for the product, I had a hard time when I used it for the first time.
This review is about item#03365905.