Buy more than* S$200* and get FREE SHIPPING

  • 2 Ton Hand Power Puller
  • 2 Ton Hand Power Puller
  • 2 Ton Hand Power Puller

2 Ton Hand Power Puller PW-200

3.62 (16)
Item.#
03365914
Mfr.#
PW-200
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Wire is delivered with double specification. It is possible to change a single specification.
Maximum Load (kgf)
about 1000 (at the time of single use), about 2000 (at the time of double use)
Movement Distance (m)
Approx. 3
Wire Length (m)
about 3.5 (at the time of single)
Wire Diameter (phi mm)
5.0
Application 2
For leisure.For towing boat / motor traction.
Purpose
For moving machinery inside the factory. For setting fence and wire cable .For truck load fastening. For leisure. Automotive tractions
Maximum Load (kN)
about 10 (at the time of single use), about 20 (at the time of double use)
Hook Opening (mm)
15
Package Size (mm)
about 118x635x75
Type
Manual
Customer Reviews
5 star 7
4 star 3
3 star 2
2 star 1
1 star 3
Review Rating: 3.62
16 Customer Reviews
The reviews are automatic translation.
Towing work Place agricultural machinery on small truck
5
From Japan
On 2017-11-27 18:00:44
Shipping was quick. Product is durable, I think that it can be used for a long time.
This review is about item#3365914.
Used when cutting trees
5
From Japan
On 2017-04-04 15:24:40
It is very helpful for winches to purchase at such a low price.
This review is about item#3365914.
Fallen tree work
5
From Japan
On 2017-02-27 08:41:16
It is a product that fully matches the purpose of use. It is somewhat troublesome but with a feature that can loosen the tension safely, it is saved. In addition, wire presser is equipped so that wire does not melt when loosening the tension, and it is saved for individual use to sell at this price with sufficient function.
This review is about item#03365914.
House assembly
3
From Japan
On 2016-04-16 18:14:06
When assembling the house, it was used for combination installation of pipes. It was a reasonable use situation.
This review is about item#03365914.
Large-scale fish etc in the fishery
4
From Japan
On 2015-10-13 07:40:42
As it is still used in fishery, I am concerned about rust
This review is about item#03365914.
Transporting Moso bamboo which felled down. It is used to tighten the load of about 700 kg.
1
From Japan
On 2015-09-23 13:23:35
The frame got bent when tightening the load. Compared with other manufacturers' products, the strength is insufficient for use as a load closure. It has a structure that does not assume that a hard load is applied to the frame body. The release lever is on the bottom side of the main unit, and it is necessary to keep the main unit sideways when tightening the load, and the lateral load has also been bent with a load of 700 kg. Although it seems that there is no problem at all as it draws a load in the linear direction, it is a product corresponding to the price.
This review is about item#03365914.
Fixing temporary object and anchor
5
From Japan
On 2012-10-02 00:15:28
It is very good above the price There is no problem at all.
This review is about item#03365914.
To stretch the wire and to tension the tree.
4
From Japan
On 2012-07-09 12:15:41
The price was cheap. In case of using in rainy weather, if you hold for a long time rust comes out and it becomes rude to use. It would be good if there was galvanized one.
This review is about item#03365914.
It is used as a supplement to push the cedar and cypress trees in a direction to cut down when defrosting trees without problems.
5
From Japan
On 2012-02-14 14:06:18
I got it, I only use it for one day, but I am satisfied with my tolerance. (As for the range of use, if the diameter of the log becomes 15 cm or more, I think that it can not be pulled if it is not a chill hole.)
This review is about item#03365914.
Heavy traction
3
From Japan
On 2011-10-02 14:37:21
It can be used normally as a thing. However, the wire length is short. I'd like a length of about 5 meters double, 5 meters long.
This review is about item#03365914.