Buy more than* S$200* and get FREE SHIPPING

  • Lashing Strap
  • Lashing Strap
  • Lashing Strap
  • Lashing Strap

Lashing Strap 1140660

4.25 (4)
Item.#
03365966
Mfr.#
1140660
Package Qty.
1PC
Ship pack of
1
6.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For the prevention of trunk opening and cargo collapsing.
Breaking Load (kg)
About 300
Belt Length (m)
About 2
Application
For the prevention of trunk opening and cargo collapsing.
Material (belt)
Nylon
Safe Load (kg)
About 60
Belt Width (mm)
About 25
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
I use it for this storage.
5
From Japan
On 2016-06-25 14:55:34
I use it when folding and closing Rubberkko It is convenient to remove easily.
This review is about item#03365966.
To load the motorcycle
5
From Japan
On 2015-07-14 16:15:54
Metal fittings are solid. I could use it with confidence as a whole.
This review is about item#03365966.
Truck tightening of camping equipment
3
From Japan
On 2015-04-09 09:26:02
The belt part is pricey, but the metal fittings are firmer than I thought. I thought it was lighter for my intended use, so I was surprised
This review is about item#03365966.
It was used to fix the objects to be carried on the backpackers.
4
From Japan
On 2012-03-26 13:30:09
Because the buckle and the belt are also firm for the price, there was no problem fixing the goods (20 kg), but since the treatment of the belt tip is dirty, it will be understood how many passes through the buckle. Because the color is vivid, the dirt has become very conspicuous.
This review is about item#03365966.