Buy more than* S$200* and get FREE SHIPPING

  • Plastic Hand Truck

Plastic Hand Truck

Item.#
03369965
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
Fixed handle
Pallet Dimension (mm)
604x388
Floor Level (mm)
155
Load Capacity (kg)
100
Weight (kg)
6
Color
Blue
Handle Height (mm)
758
Caster
Two x fixed castors two freely casters
Wheel Diameter (phi mm)
100
Material
Resin