Buy more than* S$200* and get FREE SHIPPING

  • Plastic Hand Truck

Plastic Hand Truck PRBL-102 slip with stop

Item.#
03369974
Mfr.#
PRBL-102 slip with stop
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
Fixed handle
Load Capacity (kg)
150
Weight (kg)
8
Handle Height (mm)
832
Caster
Partition plate EB661BA-21 (24 pieces)
Color
Blue
Wheel Diameter (phi mm)
100
Pallet Dimension (mm)
725x475
Floor Level (mm)
155