Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Hand Truck

Plastic Hand Truck PRBL-202 slip with stop

Item.#
03369983
Mfr.#
PRBL-202 slip with stop
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
Fixed handle
Pallet Dimension (mm)
814x513
Floor Level (mm)
190
Wheel Diameter (phi mm)
130
Color
Blue
Handle Height (mm)
902
Load Capacity (kg)
300
Weight (kg)
14