Buy more than* S$200* and get FREE SHIPPING

  • Plastic Hand Truck

Plastic Hand Truck PR-004

Item.#
03369992
Mfr.#
PR-004
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shelf Interval (mm)
500
Handle Height (mm)
850
Load Capacity (kg)
100
Color
Blue
Type
2 Dan-hen handle
Pallet Dimension (mm)
604x388
Floor Level (mm)
155
Wheel Diameter (phi mm)
100
Weight (kg)
10