Buy more than* S$200* and get FREE SHIPPING

  • Plastic Hand Truck

Plastic Hand Truck PR-008

Item.#
03370017
Mfr.#
PR-008
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shelf Interval (mm)
250
Handle Height (mm)
850
Load Capacity (kg)
100
Color
Blue
Weight (kg)
12.5
Pallet Dimension (mm)
604x388
Floor Level (mm)
155
Wheel Diameter (phi mm)
100
Type
3 Dan-hen handle