Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Plastic Hand Truck

Plastic Hand Truck PR-009

Item.#
03370026
Mfr.#
PR-009
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shelf Interval (mm)
250
Handle Height (mm)
850
Load Capacity (kg)
100
Color
Blue
Weight (kg)
13.5
Pallet Dimension (mm)
604x388
Floor Level (mm)
155
Wheel Diameter (phi mm)
100
Type
Three-stage handle both