Buy more than* S$200* and get FREE SHIPPING

  • Bar Handle

Bar Handle

Item.#
03370876
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
22.2
Overall Width (mm)
660
Inner Diameter (phi mm)
14
Overall Height (mm)
160
Color
Red anodized
Specification
1) Duralumin pull material use, 2) Discoloration prevention UV coat finish