Buy more than* S$200* and get FREE SHIPPING

  • Airtight Container Square

Airtight Container Square 570610

1.25 (4)
Item.#
03373851
Mfr.#
570610
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
268x268x250
Material
High-density polyethylene
Application
Strage of food, various perfumes, special paint, special ink, analyte, and samples. Transportation and storage of samples, to electronic materials, precision parts , medical supplies, and cosmetics etc
Capacity (L)
10
Specification
Square type
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 3
Review Rating: 1.25
4 Customer Reviews
The reviews are automatic translation.
Storage of thinner type (solvent)
1
From Japan
On 2016-02-01 20:43:21
I can not remove the lid. Although the degree of sealing is high, the lid can not be taken immediately.
This review is about item#03373851.
Drug preservation
1
From Japan
On 2014-10-29 15:42:45
The lid is too hard and difficult to open. Three people challenged to open the lid, but opening was impossible with any of them inside. When preserving direct medicine, there is a fear that you may jerk medicine inside when you open it. You may need a fixture to open it. However, depending on the jig, the tank itself may be damaged, so eventually putting the medicine in another small storage container and the lid is not closed will be used.
This review is about item#03373851.
Purchase to use for storage of fertilizer.
1
From Japan
On 2011-07-08 01:29:11
The lid did not open and it was returned. It seems that it is unsuitable for inferior human use.
This review is about item#03373851.
Storage of solvent relation
2
From Japan
On 2011-06-06 23:15:54
Although it can be completely sealed, it takes a little time and effort to open and close the lid. Even solvents do not melt containers, but they seem to have some deformation, I think that they are not very suitable for solvent storage.
This review is about item#03373851.