Buy more than* S$200* and get FREE SHIPPING

  • Nickel Hydride Battery, Insert Type

Nickel Hydride Battery, Insert Type 1235

4.00 (2)
Item.#
03374226
Mfr.#
1235
Package Qty.
1PC
Ship pack of
1
166.67 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
12
Battery
Nickel hydride
Battery Capacity (Ah)
3
Compatible
Hammer drill (HR161D) / all Nejikatta (SC120D) / rebar cutter (SC130D/SC160D) impact driver (6919ND/6919D/6916D) / soft impact driver (6960D) / driver drill (6315D/6316D) vibration driver drill (8413D) / impact wrench (6918D) circular saw (5093D) / cutter (4191D) PVC pipe chain saw (UC170D) / rebar cutter (SC131D) / concrete vibrator (VR250D/VR251D) Canna ( 1050D) / blower (UB120D) / Chainsaw (UC120D) flashlight (ML120) / headlight (ML121) / fluorescent lamp (ML122/ML123) charger (DC1839/1439/1414/1413/24RA / 14RB/14RA/14RC/1422)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for drilling and screwing of steel fittings at the construction site
3
From Japan
On 2014-03-12 11:36:31
I think that tightening force etc. is good so it can be used with confidence after charging is completed.
This review is about item#03374226.
I use it for lighting to the high-tension lantern of the festival.
5
From Japan
On 2013-05-09 17:33:29
I am satisfied very much when I try it for a long time Because the price is a bit high, I bought it with a town meeting
This review is about item#03374226.