Buy more than* S$200* and get FREE SHIPPING

  • Handle Blace Bar

Handle Blace Bar

5.00 (2)
Item.#
03374333
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
97.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Color
All chrome-plated
Size
M
Specification
1) Compatible to normal handle of fusion type X/XX/SE (upto '05), 2) Do not over tighten the mounting bolts of plating clamp (see back)
Compatible Vehicle Model
phi 7 / M size for 8 inches handle
Length (mm)
280
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle handle dress UP, for reduction of runout.
5
From Japan
On 2017-02-07 18:16:09
I also bought a handle with a hurricane and a handle brace to make it extremely hurricane. The things up to now are thin and cheesy, almost no vibration reduction, so it seems that the compatibility of the same manufacturer as the steering wheel seems to be good, so I dared to purchase the extremely things. It's still Hokkaido so I can not get on the bike, but the dress UP is perfect. I am looking forward to spring. Performance will be posted at a later date.
This review is about item#3374333.
Handle of motorcycle
5
From Japan
On 2016-02-25 20:07:15
Convenient to be able to install various accessories
This review is about item#03374394.