Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Handle Blace Bar

Handle Blace Bar

5.00 (2)
Item.#
03374342
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
56.69 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Color
All chrome-plated
Size
L
Caution
Plating clamp may peel off when tightening the bolt too strong.
Compatible Vehicle Model
phi 7 / 8-inch handle
Length (mm)
325
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dress UP bike handle, for the reduction of deflection.
5
From Japan
On 2017-02-07 18:16:09
I handle also purchased also handle brace in the hurricane I wanted in the thick of the hurricane. Until now, things thin cheap, not even in the most vibration reduction, I bought the thick of things to take the plunge so compatibility of the same manufacturer is called the handle. Still, because Hokkaido is not be able to ride a bike, but the dress UP is perfect. Spring I look forward to. Performance also will be posted at a later date.
This review is about item#3374333.
Bike handle
5
From Japan
On 2016-02-25 20:07:15
Convenient to be able to attach the various accessories
This review is about item#03374394.