Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Handle Blace Bar

Handle Blace Bar

5.00 (2)
Item.#
03374367
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Color
All chrome-plated
Length (mm)
283
Caution
Plating clamp may peel off when tightening the bolt too strong.
Size
M
Compatible Vehicle Model
phi 1 inch handle
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle handle dress UP, for reduction of runout.
5
From Japan
On 2017-02-07 18:16:09
I also bought a handle with a hurricane and a handle brace to make it extremely hurricane. The things up to now are thin and cheesy, almost no vibration reduction, so it seems that the compatibility of the same manufacturer as the steering wheel seems to be good, so I dared to purchase the extremely things. It's still Hokkaido so I can not get on the bike, but the dress UP is perfect. I am looking forward to spring. Performance will be posted at a later date.
This review is about item#3374333.
Handle of motorcycle
5
From Japan
On 2016-02-25 20:07:15
Convenient to be able to install various accessories
This review is about item#03374394.