Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Lamps

Fluorescent Lamps ML122

Item.#
03374716
Mfr.#
ML122
Package Qty.
1PC
Ship pack of
1
48.97 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Battery (Ni-MH)
9135 / A ? 9133/S/SA ? 1235 / A ? 1233/S/SA
Continuous Opreration Time (min)
About 130 (at the time of 9.6V / 2.0Ah battery use) about 150(at time of 12V / 2.0Ah battery use) * numerical value is a reference value.It varies according to the condition of use and charge condition of the battery.
Capability
Fluorescent lamp 13W, 9.6V Illuminance 330 lux Fluorescent lamp13W , 12V Illuminance 380 lux
Accessories
Hook with strap reflector plate set
Bulbs
Compact fluorescent lamps 13W
Compatible Battery (NI-CD)
9122.9102.9102 / A ? 9100.9120.1222.1202.1202 / A
Dimensions (Length L x Width W x Height H) (mm)
347 x 97 x 94
Weight (g)
350 (Excluding battery)