Buy more than* S$200* and get FREE SHIPPING

  • Ni-CD Battery Push Button Type

Ni-CD Battery Push Button Type 1222

Item.#
03374725
Mfr.#
1222
Package Qty.
1PC
Ship pack of
1
166.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Capacity (Ah)
2
Battery Voltage (V)
12
Compatible
Hammer drill (HR161D) / all Nejitakka (SC120D) / rebar tacker (SC130D/SC160D) impact driver (6919ND/6919D) / soft impact driver (6960D) / drill driver (6315D/6316D/6916D) vibration drill driver (8413D) / impact wrench (6918D) circular saw (5093D) / tacker (4191D) PVC pipe chain saw (UC170D) / rebar cutter (SC131D) / concrete vibrator (VR250D/VR251D) Canna ( 1050D) / blower (UB120D) / Chainsaw (UC120D) flashlight (ML120) / headlight (ML121) / fluorescent lamp (ML122/ML123)
Specification
2.0Ah type 12V
Battery
Nickel-cadmium batteries