Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ni-CD Battery Push Button Type

Ni-CD Battery Push Button Type 9122

Item.#
03374734
Mfr.#
9122
Package Qty.
1PC
Ship pack of
1
129.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Capacity (Ah)
2
Battery
Ni-Cd battery
Compatible
Impact driver (6990D) / angle impact driver (6940D) / formwork drill (6014D) drill driver (6220D/6205D) / impact wrench (6992D) tacker (T422D/T1022D) / mower (UM161D) / Flash Light (ML903) high-speed drill (6503D) / angle driver (6702D) / flashlight (ML901)
Battery Voltage (V)
9.6
Specification
2.0Ah type 9.6V