Buy more than* S$200* and get FREE SHIPPING

  • V Types of Heavy Iron Car Door [Iron Frame]
  • V Types of Heavy Iron Car Door [Iron Frame]
  • V Types of Heavy Iron Car Door [Iron Frame]
  • V Types of Heavy Iron Car Door [Iron Frame]
  • V Types of Heavy Iron Car Door [Iron Frame]

V Types of Heavy Iron Car Door [Iron Frame] JHM-0605

5.00 (11)
Item.#
03374987
Mfr.#
JHM-0605
Package Qty.
1PC
Ship pack of
1
28.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Gate, factory, entrance and exits, every kind of warehouse, etc.
Dimension T (mm)
5
Dimensions B (mm)
98
Dimensions E (mm)
59
Dimension S (mm)
46
Bearing
#6200GG
Dimension / Size (mm)
60
Overall Length A (mm)
120
Dimensions L (mm)
41
TRUSCO Part Number
342-7609
Dimensions N (mm)
51
Dimensions M (mm)
11
Wheel Thickness H (outside)(mm)
20
Height F (mm)
65
Wheel Diameter D(mm)
60
Vehicle Inner Diameter C (mm)
48
Dimension G(mm)
28
Frame Thickness (mm)
3
Load Capacity (two peices) (kg)
220
Dimensions I (mm)
3.5
Dimensions O (mm)
82
Dimensions J (mm)
10
Wheel Thickness (K)(inside)(mm)
4.5
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
Use the roller at the time of processing the pipe
5
From Japan
On 2016-08-15 06:36:12
Roller may be a durable easy since made multiple
This review is about item#03374971.
Use the door roller of the front door entrance of the iron door
5
From Japan
On 2016-07-21 19:12:54
Yokozuna iron weight door roller has been saved if there is hope there is also the type door roller.
This review is about item#03374987.
It was used as a replacement for the door roller outdoor parking sliding door. Although existing door roller had been welded to the square pipe, leave that, drilled a hole in the corner pipe was fixed with a bolt, nut, which was purchased at the same time.
5
From Japan
On 2015-10-16 16:21:14
This is clunky feel, but the attachment can also easily, we are expected function moving smoothly.
This review is about item#03374996.
Parking gates
5
From Japan
On 2015-01-22 18:15:33
About 10 years was to replace the ones that were used. bearing It was okay had worn the car. It did not become lightly but became a little lighter After replacing the guide rollers.
This review is about item#03375005.
Used as a door roller of iron door
5
From Japan
On 2014-12-11 13:56:22
It survives there is the handling of the weight door roller of trust of Yokozuna. Delivery time, is satisfied with the price of both.
Door roller replacement of the home gate
5
From Japan
On 2014-11-28 18:11:47
Size was a concern whether the suit, but it was perfect. Previous ones not move anymore satisfaction, but had a hard time opening and closing, now easily be able to comfortably open and close by simply replacing the door roller. Also Replace when after a few years.
This review is about item#03374987.
We repaired the gates
5
From Japan
On 2014-09-20 19:07:13
Is the amount to very satisfied.
This review is about item#03374996.
Gate of the pulley is I bought because it broken.
5
From Japan
On 2014-07-15 10:23:59
Looking for I was, but it is very grateful not found and middle people.
This review is about item#03374987.
Of steel sliding door door roller
5
From Japan
On 2013-12-05 14:39:54
By replacing, now working very lightly. After that because it can only replace the car, it will be saved.
This review is about item#03375005.
Opening and closing of a length of 4 meters gate
5
From Japan
On 2011-10-17 12:47:14
The movement of the tire is smooth, it may be closer to the nearly silent even moving sound.
This review is about item#03374987.