Buy more than* S$200* and get FREE SHIPPING

  • V Types of Heavy Iron Car Door [Iron Frame]
  • V Types of Heavy Iron Car Door [Iron Frame]
  • V Types of Heavy Iron Car Door [Iron Frame]
  • V Types of Heavy Iron Car Door [Iron Frame]
  • V Types of Heavy Iron Car Door [Iron Frame]

V Types of Heavy Iron Car Door [Iron Frame] JHM-1055

5.00 (12)
Item.#
03375014
Mfr.#
JHM-1055
Package Qty.
1PC
Ship pack of
1
79.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Gate, factory, entrance and exits, every kind of warehouse, etc.
Bearing
#6303ZZ
Dimension / Size (mm)
105
Overall Length A (mm)
220
Dimensions L (mm)
66
TRUSCO Part Number
342-7641
Dimensions N (mm)
85
Dimensions M (mm)
16
Dimension T (mm)
6
Dimensions B (mm)
176
Dimensions E (mm)
102.5
Dimension S (mm)
84
Dimension G(mm)
42
Frame Thickness (mm)
4
Load Capacity (two peices) (kg)
600
Dimensions I (mm)
6
Dimensions O (mm)
140
Dimensions J (mm)
14
Wheel Thickness (K)(inside)(mm)
5.5
Wheel Thickness H (outside)(mm)
31
Height F (mm)
112.5
Wheel Diameter D(mm)
105
Vehicle Inner Diameter C (mm)
85
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
Exchange of the door of school gates
5
From Japan
On 2017-03-09 09:06:01
Purchase here because the delivery date was not in time for the purchase route. I was surprised to hear it the next day. Moreover, the price has changed little, so I am satisfied. Since the type of bearings and load carrying capacity will change from over 90 mm in diameter, it changed very lightly and it got very light and it was very good.
This review is about item#3375005.
Use for rollers when processing pipes
5
From Japan
On 2016-08-15 06:36:12
It is easy and durable because it made multiple rollers
This review is about item#03374971.
Used as a door roller of an iron door at the entrance
5
From Japan
On 2016-07-21 19:12:54
Yokozuna Iron Weight Truck was kind enough to have a type of door roller.
This review is about item#03374987.
Outdoor parking lot It was used as a door roller for a sliding door. The existing door roller was welded to the square pipe, but leaving it as it was, hole was opened in the square pipe, and it was fixed with the bolt and nut purchased at the same time.
5
From Japan
On 2015-10-16 16:21:14
Although it feels rugged, it is easy to install, moves smoothly and functions as expected.
This review is about item#03374996.
For parking gates
5
From Japan
On 2015-01-22 18:15:33
I exchanged what I used for about 10 years. The bearings were ok but the car was worn out. I did not get lighter but it got a little lighter when I replaced the guide rollers.
This review is about item#03375005.
Used as iron door door roller
5
From Japan
On 2014-12-11 13:56:22
There is handling of heavy door roller of Yokozuna of trust and it is saved. Both delivery and price are satisfied.
Exchange of door of home gate
5
From Japan
On 2014-11-28 18:11:47
I was worried whether the size would fit, but it was perfect. Previous things did not move satisfactorily and had trouble opening and closing, but now it has become possible to open and close comfortably simply by exchanging the door roller. I will exchange it after years.
This review is about item#03374987.
I repaired the gate.
5
From Japan
On 2014-09-20 19:07:13
I am very satisfied with the amount.
This review is about item#03374996.
I bought it because the gate of the gate is broken.
5
From Japan
On 2014-07-15 10:23:59
I was looking for it, but I could not find it very much.
This review is about item#03374987.
Steel sliding door roller
5
From Japan
On 2013-12-05 14:39:54
By replacing it, it got to work very lightly. Since it is possible to replace only the car after that, it is saved.
This review is about item#03375005.