Buy more than* S$200* and get FREE SHIPPING

  • Sliding Door Roller
  • Sliding Door Roller
  • Sliding Door Roller

Sliding Door Roller -

4.50 (6)
Item.#
03375041
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Sold unit is from 1pc.
Dimensions p (mm)
3
Dimension H (mm)
24
Height (mm)
46
Overall Length (mm)
320
Dimension Q(mm)
6
Dimension U(mm)
20.5
Dimension r (mm)
40
Dimensions J (mm)
67
Dimensions O (mm)
28
Dimensions N (mm)
13.5
Dimensions M (mm)
14
Wheel Inside Diameter (phi)
54
Wheel Groove
R6.5
Wheel Diameter (phi)
60
Thick door Roller section (mm)
24
Dimension V(mm)
55.5
Width (mm)
48
Dimension K(mm)
phi60
Dimension G(mm)
43
Dimension T (mm)
14.5
Dimension S (mm)
29
Dimensions L (mm)
phi54
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Used as a door to the entrance of a vinyl house
5
From Japan
On 2018-03-17 21:18:08
It was stronger than the one I saw in the picture and the gear was made of metal and it was very good.
This review is about item#3375023.
For installing the lifting door of the warehouse
5
From Japan
On 2017-12-05 09:03:57
This product is made entirely metallic and it is sturdy. The content quantity is one, but the price is one price and two boxes are entering. Since it is necessary to install it on both sides of the door when installing it in the door, it will be in 2 pieces. Anyway, it was a very good product.
This review is about item#3375023.
Sliding door
5
From Japan
On 2017-04-27 14:48:40
The car is made of metal, and the preparation is solid.
This review is about item#3375041.
Steel door roller
5
From Japan
On 2017-02-02 15:13:19
Any hardware store in the city could get it although it was a product that was said to be "impossible to obtain anymore". As might be expected. The color was gray but no problem. The image "misunderstanding as entering two boxes of one box" in the review became benefit.
This review is about item#3375032.
Repair of door roller of hanging door
4
From Japan
On 2013-04-28 19:13:26
The hanging door rail itself of the rented house was distorted and purchased as a repair as the Pola car door broke. There are somewhat derricks because the rail is distorted, but you can use it without worry of cracking if it is steel. Before removing the original door roller, we replaced the hanging door with a panta jack and replaced it with wood screws according to the rail. Around the door roller The thing is a little bit more grave than the polka, but it is quite effective for damaging the polycar door roller under conditions where it is difficult to completely replace the rail itself, such as a rented house or a shared warehouse.
This review is about item#03375023.
Used as a hanging door
3
From Japan
On 2010-11-10 19:06:18
I misunderstand the photos of product postings. You should quit listing like two sets.
This review is about item#03375023.