Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Shackle
  • Stainless Steel Shackle
  • Stainless Steel Shackle
  • Stainless Steel Shackle
  • Stainless Steel Shackle

Stainless Steel Shackle BK-651

by AiAi
Item.#
03375303
Mfr.#
BK-651
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Dimensions D (mm)
10
Dimensions A (mm)
5
Dimension L1 (mm)
20
Dimensions B (mm)
10
Screw Diameter (mm)
M5
Working Load (kg)
70