Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Shackle
  • Stainless Steel Shackle
  • Stainless Steel Shackle
  • Stainless Steel Shackle

Stainless Steel Shackle BK-652

by aiai
Item.#
03375312
Mfr.#
BK-652
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Dimensions A (mm)
6
Dimension L1 (mm)
24
Dimensions D (mm)
12
Screw Diameter (mm)
W1/4
Working Load (kg)
120
Dimensions B (mm)
12