Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Shackle
  • Stainless Steel Shackle
  • Stainless Steel Shackle
  • Stainless Steel Shackle
  • Stainless Steel Shackle

Stainless Steel Shackle BK-653

by aiai
Item.#
03375321
Mfr.#
BK-653
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Dimensions D (mm)
14
Dimensions A (mm)
7
Dimension L1 (mm)
28
Dimensions B (mm)
14
Screw Diameter (mm)
W5/16
Working Load (kg)
150