Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • U-Shapped Bolt Set, Stainless Steel
  • U-Shapped Bolt Set, Stainless Steel
  • U-Shapped Bolt Set, Stainless Steel

U-Shapped Bolt Set, Stainless Steel BK-575

by WAKI
3.75 (4)
Item.#
03375382
Mfr.#
BK-575
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
43
Dimensions A (mm)
26
Dimensions L (mm)
80
Dimensions D (mm)
7
Nominal Designation
8x80mm
Material
Stainless steel (SUS304)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
When fixing the electric construction box
3
From Japan
On 2018-05-31 21:41:47
It would be even better if washers and spring washers were included as well.
This review is about item#6584645.
Installation parts for balcony power generation
2
From Japan
On 2015-11-27 23:47:42
I felt a sense of incompatibility when I purchased 3 items and saw things that arrived, so when I measured with a caliper, there was quite a difference in size between each part. There were individual differences of 1.4 mm maximum at the tip on the nut side, and there was also a difference in size in other parts. If it says even further, I think that there is a difference of 1 mm or more with the dimensions of the item description page posted, or it may be acceptable within the manufacturing standards but management is not sloppy. I used it because it seems to be used as it is adjusted, but it was disappointing.
This review is about item#06584627.
Setting up product display
5
From Japan
On 2014-04-14 07:30:34
I am satisfied with the quality and the delivery schedule.
This review is about item#03375382.
For clamping clothespins
5
From Japan
On 2013-04-02 13:16:26
Because it does not rust because it is made of stainless steel, it looks better than plated and it does not need to be exchanged.
This review is about item#06584654.