Buy more than* S$200* and get FREE SHIPPING

  • U-Shapped Bolt Set, Stainless Steel
  • U-Shapped Bolt Set, Stainless Steel
  • U-Shapped Bolt Set, Stainless Steel

U-Shapped Bolt Set, Stainless Steel BK-576

by WAKI
4.00 (3)
Item.#
03375391
Mfr.#
BK-576
Package Qty.
1PC
Ship pack of
1
14.21 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
7
Nominal Designation
8
Material
Stainless steel (SUS304)
Dimensions A (mm)
26
Dimensions L (mm)
100
Dimensions B (mm)
43
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For veranda power generation installation parts
2
From Japan
On 2015-11-27 23:47:42
Because he felt uncomfortable when I saw arrived those three to purchase, the size difference between the various parts there was a very well When I measured with a caliper. There are individual differences of up to 1.4mm in the nut side of the distal end portion, there was a size difference also in other various parts. In addition would if or there is a dimension and 1mm or more differences in the item description page me to say, In the manufacturing standard perhaps tolerances but I think it is not in the sloppy management. Adjustment to use so I could use the last minute, but it was disappointing.
This review is about item#06584627.
Construction products exhibition
5
From Japan
On 2014-04-14 07:30:34
Quality, we are satisfied with the delivery time.
This review is about item#03375382.
For fixing the clothesline pole
5
From Japan
On 2013-04-02 13:16:26
Because it does not rust because of the stainless steel, compared to the steel plating appearance is good also, it is not necessary to exchange.
This review is about item#06584654.