Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Block
  • Stainless Steel Block
  • Stainless Steel Block
  • Stainless Steel Block

Stainless Steel Block BK-543

3.33 (3)
Item.#
03375556
Mfr.#
BK-543
Package Qty.
1PC
Ship pack of
1
37.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension B1 (mm)
13
Dimension L2 (mm)
48
Dimension t (mm)
14
Dimension L1 (mm)
18
Dimensions L (mm)
94
Dimension (mm)
25
Rope Diameter to Use (mm)
10
Effective Diameter (phi mm)
10
Dimensions B (mm)
27
Working Load (kg)
170
Dimension d (mm)
5
Dimensions t1 (mm)
26.5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For raising and lowering of the large antenna
4
From Japan
On 2014-10-14 18:59:48
A large antenna for the radio was used in order to lift the elevator type. In order to receive an absolutely impact of the salt in a coastal, stainless steel is required conditions. I think that the balance of the price is also good.
This review is about item#03375574.
Lifting luggage
1
From Japan
On 2014-06-17 19:04:12
Why magnet arrive, but it should be made of stainless steel?
This review is about item#03375574.
I used to crane wire.
5
From Japan
On 2011-11-19 09:29:04
Plating was what was firm and clean.
This review is about item#03375574.