Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Block
  • Stainless Steel Block
  • Stainless Steel Block
  • Stainless Steel Block

Stainless Steel Block BK-544

3.33 (3)
Item.#
03375565
Mfr.#
BK-544
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension L1 (mm)
21
Caution
Color and design may change.
Dimensions t1 (mm)
30
Rope Diameter to Use (mm)
12
Effective Diameter (phi mm)
12
Dimensions B (mm)
34
Working Load (kg)
200
Dimension d (mm)
6
Dimensions L (mm)
113
Dimension (mm)
32
Dimension B1 (mm)
15
Dimension L2 (mm)
59
Dimension t (mm)
16
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For raising and lowering large antennas
4
From Japan
On 2014-10-14 18:59:48
I used it to raise and lower a large antenna for wireless elevator. Stainless steel is a prerequisite because it is absolutely affected by salt along the coast. I think that balance with price is also good.
This review is about item#03375574.
Luggage lifting
1
From Japan
On 2014-06-17 19:04:12
Why is the magnet arriving though it should be made of stainless steel?
This review is about item#03375574.
I used it for the crane wire.
5
From Japan
On 2011-11-19 09:29:04
Plating was clean and solid.
This review is about item#03375574.