Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Block
  • Stainless Steel Block
  • Stainless Steel Block
  • Stainless Steel Block

Stainless Steel Block BK-545

3.33 (3)
Item.#
03375574
Mfr.#
BK-545
Package Qty.
1PC
Ship pack of
1
54.90 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions L (mm)
150
Dimension (mm)
50
Dimension B1 (mm)
21
Dimension L2 (mm)
73
Dimension t (mm)
20
Dimension L1 (mm)
28
Caution
Color and design may change.
Dimensions t1 (mm)
36
Rope Diameter to Use (mm)
13
Effective Diameter (phi mm)
14
Dimensions B (mm)
53
Working Load (kg)
300
Dimension d (mm)
8
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For raising and lowering large antennas
4
From Japan
On 2014-10-14 18:59:48
I used it to raise and lower a large antenna for wireless elevator. Stainless steel is a prerequisite because it is absolutely affected by salt along the coast. I think that balance with price is also good.
This review is about item#03375574.
Luggage lifting
1
From Japan
On 2014-06-17 19:04:12
Why is the magnet arriving though it should be made of stainless steel?
This review is about item#03375574.
I used it for the crane wire.
5
From Japan
On 2011-11-19 09:29:04
Plating was clean and solid.
This review is about item#03375574.