Buy more than* S$200* and get FREE SHIPPING

  • Stainless Pad
  • Stainless Pad
  • Stainless Pad

Stainless Pad BK-784

by aiai
5.00 (1)
Item.#
03375601
Mfr.#
BK-784
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Dimension H (mm)
19.5
Hole Diameter (phi mm)
4
Dimensions H1 (mm)
12.5
Dimensions B (mm)
13
Others
Recycled polypropylene 100% (PP) recycled materials
Working Load (kg)
20
Dimensions L (mm)
40
Dimension (mm)
Width 5x15
Dimensions p (mm)
30
Dimensions D (mm)
5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attaching the gate chain of the truck
5
From Japan
On 2016-07-04 00:17:07
By using it in conjunction with the screw shackle, it is possible to retrofit the gate chain. I think that I can go at all as far as a light tiger or small truck degree because there is enough load resistance.
This review is about item#03375617.