Buy more than* S$200* and get FREE SHIPPING

  • Stainless Pad
  • Stainless Pad
  • Stainless Pad

Stainless Pad BK-786

by aiai
5.00 (1)
Item.#
03375626
Mfr.#
BK-786
Package Qty.
1PC
Ship pack of
1
8.36 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Dimensions H1 (mm)
20.5
Dimensions B (mm)
26
Working Load (kg)
40
Dimensions L (mm)
80
Hole Diameter (phi mm)
6.3
Dimensions p (mm)
54
Dimensions D (mm)
8
Dimension H (mm)
31.5
Others
Working load varies with the strength of the mounting base.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attaching the gate chain of the truck
5
From Japan
On 2016-07-04 00:17:07
By using it in conjunction with the screw shackle, it is possible to retrofit the gate chain. I think that I can go at all as far as a light tiger or small truck degree because there is enough load resistance.
This review is about item#03375617.