Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Ring
  • Stainless Steel Ring
  • Stainless Steel Ring

Stainless Steel Ring BK-741

by aiai
Item.#
03375827
Mfr.#
BK-741
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Working Load (kg)
20
Dimensions D (mm)
4
Dimension H (mm)
25