Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Ring
  • Stainless Steel Ring
  • Stainless Steel Ring

Stainless Steel Ring BK-742

by aiai
Item.#
03375836
Mfr.#
BK-742
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Working Load (kg)
20
Dimensions D (mm)
4
Dimension H (mm)
30