Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Ring
  • Stainless Steel Ring
  • Stainless Steel Ring

Stainless Steel Ring BK-743

by aiai
Item.#
03375845
Mfr.#
BK-743
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Working Load (kg)
30
Dimensions D (mm)
5
Dimension H (mm)
30