Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Ring
  • Stainless Steel Ring
  • Stainless Steel Ring

Stainless Steel Ring BK-744

by aiai
Item.#
03375854
Mfr.#
BK-744
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Working Load (kg)
30
Dimensions D (mm)
5
Dimension H (mm)
35